This product requires certification to purchase.

Size XL Polyester Mesh Reusable Safety Vest in Hi-Viz Lime and Pink

You last purchased this on
 
ERB Safety

Aware Ware® S730 Size XL Polyester Mesh Reusable Safety Vest in Hi-Viz Lime and Pink

  • Fast #
  • Part #E63324
  • Item #8116951
  • Manufacturer Part #63324
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

Aware Ware® S730 Size XL Polyester Mesh Reusable Safety Vest in Hi-Viz Lime and Pink

  • Fast #
  • Part #E63324
  • Item #8116951
  • Manufacturer Part #63324
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Unisex Safety Vest
  • ANSI/ISEA107 Type R, Class 2
  • 100% polyester mesh
  • 2" reflective tape backed by pink contrasting trim
  • Left chest pocket w/pen compartment
  • 2 exterior waist pockets with hook & loop closure
  • Hook & loop front closure on vest
  • Sizes MD - 5X
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107 Type R Class 2, ANSI/ISEA 107 2015
Clothing Size:
XL
Collection:
Aware Ware® S730
Color Finish Name:
Hi-Viz Lime, Pink
Height:
1/2 in
ISO:
ISO 9001:2015
Length:
16 in
Material:
Plastic
Material Type:
Polyester Mesh
Product Type:
Safety Vest
Quick Release:
No
Reusable:
Yes
Weight:
0.43 lb