This product requires certification to purchase.

Clear Lens Safety Glasses

You last purchased this on
 
ERB Safety

Boas Xtreme Clear Lens Safety Glasses

  • Fast #
  • Part #E17920
  • Item #4420809
  • Manufacturer Part #17920
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

Boas Xtreme Clear Lens Safety Glasses

  • Fast #
  • Part #E17920
  • Item #4420809
  • Manufacturer Part #17920
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fashionable sunglass design
  • 8 Base curve
  • Integrated nose pads
  • Hard coated polycarbonate lens offers 99% UV protection
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
Collection:
Boas Xtreme
Color Finish Category:
Blacks
Color Finish Name:
Black
Glasses Frame Color:
Black
Glasses Lens Color:
Clear
Height:
1-1/2 in
ISO:
ISO 9001
Length:
9-1/2 in
Material:
Plastic
Material Type:
Polycarbonate