This product requires certification to purchase.

Boonie Hat with Mesh Top and Adjustable Chin Strap in Hi-Viz Lime

DeltaPlus

S230 Boonie Hat with Mesh Top and Adjustable Chin Strap in Hi-Viz Lime

  • Fast #
  • Part #DWEL61587HL
  • Item #4202367
  • Manufacturer Part #WEL61587HL
3.1 out of 5 Customer Rating
Brand image
DeltaPlus

S230 Boonie Hat with Mesh Top and Adjustable Chin Strap in Hi-Viz Lime

  • Fast #
  • Part #DWEL61587HL
  • Item #4202367
  • Manufacturer Part #WEL61587HL
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Hi-Viz Lime Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Boonie hat with mesh top for venting, contrasting trim reflective tape and adjustable chin strap
  • One inch reflective tape
  • Mesh venting
  • Adjustable chin strap
  • Requires Certification

Documents


Specifications

Clothing Size:
One Size Fits Most
Coating:
Polyurethane
Collection:
S230
Color Finish Name:
Hi-Viz Lime
Material:
Plastic
Material Type:
300D, Oxford Polyester
UPC:
720609615879