This product requires certification to purchase.

Boonie Hat in Hi-Viz Orange

You last purchased this on
 
ERB Safety

Boonie Hat in Hi-Viz Orange

  • Fast #
  • Part #E61588
  • Item #4202368
  • Manufacturer Part #61588
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

Boonie Hat in Hi-Viz Orange

  • Fast #
  • Part #E61588
  • Item #4202368
  • Manufacturer Part #61588
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Hi-Viz Orange Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits a 24" circumference
  • One inch reflective tape
  • Mesh venting
  • Adjustable chin strap
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107 2015
Clothing Size:
One Size Fits Most
Coating:
Polyurethane
Color Finish Name:
Hi-Viz Orange
ISO:
ISO 9001:2015
Material:
Plastic
Material Type:
300D, Oxford Polyester
Product Type:
Hat
Quick Release:
No
Reusable:
Yes