Brow Pad for Omega II® 19951, Americana® 360 and Omega® 360 Hard Hats
Brow Pad for Omega II® 19951, Americana® 360 and Omega® 360 Hard Hats
Frequently Purchased Together
Product Details
Product Details
- Blue nylon tricot on top of polyester foam
- This brow pad is removable, washable, and replaceable
- For use with: Americana, Americana Vent, Americana Wild lands, Americana Heat, Americana 360, Omega II, and Omega 360
Documents
Specifications
- Brand Model Compatibility:
- Omega II, Americana, Americana Vent, Americana360, Omega360
- Color Finish Name:
- Blue
- ISO:
- ISO 9001
- Material:
- Foam, Plastic
- Material Type:
- Nylon, Polyester
- Product Type:
- Brow Pad
- Reusable:
- Yes