This product requires certification to purchase.

4-1/2 in. Safety Glasses with Camouflage Frame & Smoke Lens

ERB Safety

Commandos® 4-1/2 in. Safety Glasses with Camouflage Frame & Smoke Lens

  • Fast #
  • Part #E18615
  • Item #4420960
  • Manufacturer Part #18615
4.2 out of 5 Customer Rating
Brand image
ERB Safety

Commandos® 4-1/2 in. Safety Glasses with Camouflage Frame & Smoke Lens

  • Fast #
  • Part #E18615
  • Item #4420960
  • Manufacturer Part #18615
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8 Base curve dual lens
  • Soft rubber nose pads
  • Integrated rubber temples
  • Stainless steel hinge screws
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
Collection:
Commandos®
Glasses Frame Color:
Camouflage
Glasses Lens Color:
Grey
Height:
1-3/4 in
ISO:
ISO 9001
Length:
9-1/2 in
Material:
Plastic
Material Type:
Polycarbonate
UPC:
720609186157
Width:
14 in