Black Frame Polycarbonate Safety Glasses with Sharpshooter Orange Lens
Commandos® Black Frame Polycarbonate Safety Glasses with Sharpshooter Orange Lens
Frequently Purchased Together
Product Details
Product Details
- Wraparound nylon frame
- Padded temples
- 8 Base curve, dual lenses
- Stainless steel hinge screws
- Rubber nose pads
- Sharpshooter lenses increase acuity, and remove glare and haze
- Great for outdoor use requiring clear and high-definition site
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Application:
- Job Site
- CE Approved:
- No
- Collection:
- Commandos®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4-1/2 in
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Orange
- Height:
- 2 in
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Weight:
- 0.13 lb
- Width:
- 9-5/8 in