This product requires certification to purchase.

You last purchased this on
 
ERB Safety

Coolerz™

  • Fast #
  • Part #E21560
  • Item #7233842
  • Manufacturer Part #21560
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

Coolerz™

  • Fast #
  • Part #E21560
  • Item #7233842
  • Manufacturer Part #21560
5 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Enhanced cooling capacity
  • Comes in a convenient, reusable carrying case
  • Measures: 25.5 in x 17 in
  • Machine and hand washable
  • Towel is anti-microbial treated which will diminish after each wash, Treatment will last up to five washings. After use, hang towel to dry. Soak in cool water to recharge before next use
  • 100% PVA evaporative cooling product
  • Requires Certification

Documents


Specifications

Collection:
Coolerz™
Color Finish Name:
Blue
Height:
9-1/2 in
Length:
25-1/2 in
Material:
Plastic
Material Type:
PVA
Product Type:
Cooling Towel
Reusable:
Yes
Width:
17 in