Coolerz™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Enhanced cooling capacity
- Easy to recharge Snap to activate
- Measures 36 in x 23.5 in x 23.5 In
- Machine and hand washable
- Towel is anti-microbial treated which will diminish after each wash, Treatment will last up to five washings. After use, hang towel to dry. Soak in cool water to recharge before next use
- 100% PVA evaporative cooling product
Documents
Specifications
- Collection:
- Coolerz™
- Color Finish Name:
- Hi-Viz Lime
- Height:
- 1 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh, PVA
- Package Quantity:
- Case of 50
- Product Type:
- Cooling Bandana
- Reusable:
- Yes