Frequently Purchased Together
Product Details
Product Details
- .35mm PVC over polyester material
- 3 piece rain suit
- Jacket with vented cape back, 5 snaps & storm flap front closure, 2 flapped pockets, corduroy collar
- Detachable hood with four snaps and adjustable drawstring
- Overalls with adjustable suspenders & d-ring buckles and single stay fly.
- Adjustable stay closures on wrists and ankles
Documents
Specifications
- Clothing Size:
- XXL
- Color Finish Name:
- Yellow
- Material:
- Plastic
- Material Type:
- PVC
- Number of Pieces:
- 3 Piece
- Product Type:
- Rain Suit
- Reusable:
- Yes
- Thickness:
- 0.35 mm