Frequently Purchased Together
Product Details
Product Details
- Seamless knit shell with latex coating
- Knit wrist
- Machine washable
- Coated string glove
Documents
Specifications
- Coating:
- Latex
- Color Finish Category:
- Yellows
- Color Finish Name:
- Hi-Viz Lime, Black
- Glove Size:
- XL
- Glove Type:
- Seamless, String Knit
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Reusable:
- Yes