This product requires certification to purchase.

You last purchased this on
 
ERB Safety

  • Fast #
  • Part #E15119
  • Item #4421455
  • Manufacturer Part #15119
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

  • Fast #
  • Part #E15119
  • Item #4421455
  • Manufacturer Part #15119
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 144
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Splash protection goggle
  • Wraparound style offers panoramic view
  • Indirect ventilation
  • Anti-fog coated clear polycarbonate lens
  • Black elastic adjustable head strap
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA Z87.1
Color Finish Name:
Clear
Glasses Frame Color:
Clear
Glasses Lens Color:
Clear
Height:
3-1/2 in
Length:
7-1/2 in
Material:
Plastic
Material Type:
Vinyl, Polycarbonate, Elastic