This product requires certification to purchase.

You last purchased this on
 
ERB Safety

  • Fast #
  • Part #E15151
  • Item #4421615
  • Manufacturer Part #15151
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

  • Fast #
  • Part #E15151
  • Item #4421615
  • Manufacturer Part #15151
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Clear polycarbonate face shield
  • Flat shield with protective film
  • Impact rated
  • Made in USA
  • 7.75" x 15.5" x .040"
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
E13, E14, E15, E16, E16R, E17, E18, E19 and E20
Color Finish Name:
Clear
Material:
Plastic
Material Type:
Polycarbonate
Size:
7-3/4 in x 15-1/2 in
Thickness:
0.04 in