Frequently Purchased Together
Product Details
Product Details
- Clear polycarbonate face shield
- Molded
- Impact rated when paired with ERB safety's E12 headgear
- Replacement face shield only (for use with E15160 headgear system)
- 8" x 12" x .060"
Documents
Specifications
- ANSI:
- ANSI/ISEA Z87.1
- Brand Model Compatibility:
- E12 Deluxe
- Color Finish Name:
- Clear
- Height:
- 9 in
- ISO:
- ISO 9001:2015
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Reusable:
- Yes
- Size:
- 8 in x 12 in x 3/50 in
- Thickness:
- 0.06 in