This product requires certification to purchase.

You last purchased this on
 
ERB Safety

  • Fast #
  • Part #E15157
  • Item #4421632
  • Manufacturer Part #15157
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

  • Fast #
  • Part #E15157
  • Item #4421632
  • Manufacturer Part #15157
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 150
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Plastic frame
  • Epoxy coated steel mesh screen
  • Corrosion resistance
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
Brand Model Compatibility:
E15 Carrier, E18 Carrier, E19 Carrier, E21 Carrier, 5000 Carrier
Color Finish Name:
Black
Height:
11/1000 in
Length:
6-3/4 in
Material:
Steel
Reusable:
Yes
Size:
6-3/4 in x 16 in
Thickness:
0.011 in