This product requires certification to purchase.

You last purchased this on
 
ERB Safety

  • Fast #
  • Part #E15159
  • Item #4421647
  • Manufacturer Part #15159
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

  • Fast #
  • Part #E15159
  • Item #4421647
  • Manufacturer Part #15159
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Plastic face shield carrier
  • Attaches around hard hat with flat rubber cord
  • Tension adjustable
  • Dielectric
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Cap Style Hard Hats
Color Finish Name:
Black
Height:
7-3/4 in
Length:
10-3/4 in
Material:
Plastic
Reusable:
Yes