This product requires certification to purchase.

You last purchased this on
 
ERB Safety

  • Fast #
  • Part #E15160
  • Item #4421655
  • Manufacturer Part #15160
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

  • Fast #
  • Part #E15160
  • Item #4421655
  • Manufacturer Part #15160
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Deluxe headgear system
  • Push and turn ratchet knob system to adjust head size from 6.75 to 8
  • 4 position locking polycarbonate shield
  • Side knobs adjust tension of shield placement
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
Color Finish Name:
Black
Length:
12 in
Material:
Plastic
Material Type:
Polycarbonate
Reusable:
Yes
Thickness:
0.06 in
Width:
8 in