Frequently Purchased Together
Product Details
Product Details
- Aluminum face shield carrier
- Adjustable tension to raise and lower attached shield
- Heat resistant
- Fits ERB Safety America full brim hard hats
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Application:
- Residential
- Brand Model Compatibility:
- Americana® Full Brim
- Color Finish Name:
- Silver
- Material:
- Aluminum
- Product Type:
- Bracket
- Weight:
- 2.7 lb