Frequently Purchased Together
Product Details
Product Details
- ABS frame securely fits around helmet bill
- Durable aluminum carrier
- Fits ERB safety independence, Americana®, and Liberty® cap style helmets
- Meets ANSI Z87.1 - Impact when paired with 8150 or 8168 polycarbonate shield
- Hard hat sold separately
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Brand Model Compatibility:
- Americana®, Liberty®
- Color Finish Name:
- Black
- Material:
- Aluminum, Plastic
- Material Type:
- ABS, Nylon
- Reusable:
- Yes
- Size:
- One Size