This product requires certification to purchase.

You last purchased this on
 
ERB Safety

  • Fast #
  • Part #E15191
  • Item #4421811
  • Manufacturer Part #15191
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

  • Fast #
  • Part #E15191
  • Item #4421811
  • Manufacturer Part #15191
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Clear PETG face shield
  • Flat shield with protective film
  • Metal band around outside of shield
  • 9" x 15.5" x .040"
  • Made in USA
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
E13, E15, E16 and 5000 Visor Carriers
Color Finish Name:
Clear
Height:
1/25 in
ISO:
ISO 9001:2015
Length:
9 in
Material:
Plastic
Material Type:
PETG
Reusable:
Yes
Thickness:
.040 in
Width:
15-1/2 in