This product requires certification to purchase.

You last purchased this on
 
ERB Safety

  • Fast #
  • Part #E17131
  • Item #4421475
  • Manufacturer Part #17131
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

  • Fast #
  • Part #E17131
  • Item #4421475
  • Manufacturer Part #17131
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wall mountable
  • Great size for glove compartment
  • Plastic box with gasket
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z308.1
Color Finish Name:
White
Depth:
2-3/4 in
Height:
2-3/4 in
Length:
4-1/2 in
Material:
Plastic
Material Type:
PVC
Width:
7-1/2 in