Frequently Purchased Together
Product Details
Product Details
- Lightweight 100% polyester mesh neck shield
- Elastic band securely fits over safety helmet brim
- Provides protection from sun and heat while increasing visibility
- Hi viz orange color with reflective tape increases visibility to wearer
Documents
Specifications
- ANSI:
- ANSI/ISEA Z89.1
- Application:
- Residential
- Color Finish Name:
- Hi-Viz Orange
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polyester
- Package Quantity:
- Pack of 3
- Product Type:
- Neck Shield
- Reusable:
- Yes