Frequently Purchased Together
Product Details
Product Details
- 4-point nylon replacement suspension for ERB safety America caps & America360 hard hats
- Ratchet knob head size adjustment
- Made in the USA
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Omega360®, Wildlands
- Color Finish Name:
- Grey
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Replacement Ratchet
- Reusable:
- No