This product requires certification to purchase.

You last purchased this on
 
ERB Safety

  • Fast #
  • Part #E19460
  • Item #4421986
  • Manufacturer Part #19460
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

  • Fast #
  • Part #E19460
  • Item #4421986
  • Manufacturer Part #19460
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 4-point nylon replacement suspension for ERB safety America vent cap & Omega360 hard hats
  • Ratchet knob head size adjustment
  • Made in the USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z89.1
Brand Model Compatibility:
AMER MRT WHT STK Americana®, OMII MRT WHT STK Omega II®
ISO:
ISO 9001:2015
Material:
Foam, Plastic
Material Type:
Nylon
Product Type:
Replacement Ratchet Suspension
Reusable:
Yes