This product requires certification to purchase.

You last purchased this on
 
ERB Safety

  • Fast #
  • Part #E19700
  • Item #4420783
  • Manufacturer Part #19700
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

  • Fast #
  • Part #E19700
  • Item #4420783
  • Manufacturer Part #19700
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Six panel headwrap
  • One size fits most
  • Treated for softness
  • Comfortable, bandana-style doo-rag
  • Made from 100% cotton
  • Requires Certification

Documents


Specifications

Clothing Size:
One Size Fits Most
Color Finish Name:
Black
Height:
1/4 in
Length:
10 in
Material:
Cotton