This product requires certification to purchase.

Complete Back Pack Safety Kit with Lens in Grey

You last purchased this on
 
ERB Safety

Complete Back Pack Safety Kit with Lens in Grey

  • Fast #
  • Part #E27201
  • Item #7331813
  • Manufacturer Part #27201
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

Complete Back Pack Safety Kit with Lens in Grey

  • Fast #
  • Part #E27201
  • Item #7331813
  • Manufacturer Part #27201
5 out of 5 Customer Rating

X Points
Color Finish Name: Hi-Viz Lime Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • PPE kit
  • Reusable, multi-pocket back pack
  • Inner kit contents include: foam corded ear plugs, general purpose work gloves, gray tinted safety glasses, Class 2 Mesh safety vest, White hard hat
  • Additional items in PPE kit include: first aid kit (plastic box) and N95 disposable respirator
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greens
Color Finish Name:
Hi-Viz Lime
Material:
Plastic
Material Type:
Polyester