Frequently Purchased Together
Product Details
Product Details
- 100% polyester 300D oxford with PU coating
- ANSI/ISEA 107-2015 Class 3
- One or more pockets will hold a 5.5" cell phone with sturdy case
- Two exterior flapped waist pockets with snap closure
- One chest radio/phone pocket flapped with hook & loop closure
- Coat length ranges from 30" to 33" in .5" increments
- Interior waist drawstring
- Detachable & stowable hood
- Zipper & snap front closure
- Vented back provides breathability
Documents
Specifications
- ANSI:
- ANSI/ISEA 107-2015
- Clothing Size:
- XXL
- Color Finish Name:
- Hi-Viz Lime
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Rain Coat
- Reusable:
- Yes
- Thickness:
- 8.6 mm
- Width:
- 31-1/2 in