Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Oversized to wear over clothes
- No pockets
- Snap front and wrist closures
- Attached hood
- 100% polyester 150D oxford with PU coating
- Dual sized
- ANSI/ISEA 107-2015 Class 3
- Water proof
Documents
Specifications
- ANSI:
- ANSI/ISEA 107-2015
- Clothing Size:
- XL/XXL
- Color Finish Name:
- Hi-Viz Orange
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Rain Coat
- Reusable:
- Yes
- Thickness:
- 5.5 mm