Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lightweight
- Pocket slits on sides with rain guard
- Snap fly and ankle closures
- Elastic waist band
- Water proof
- ANSI/ISEA 107-2015, Class E
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 Class E
- Clothing Size:
- XXXXXL
- Color Finish Name:
- Hi-Viz Lime
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Rain Pants
- Reusable:
- Yes