This product requires certification to purchase.

You last purchased this on
 
ERB Safety

  • Fast #
  • Part #E61817
  • Item #4421917
  • Manufacturer Part #61817
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

  • Fast #
  • Part #E61817
  • Item #4421917
  • Manufacturer Part #61817
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Type R class 2 safety vest
  • 100% Polyester mesh
  • 2 in Silver reflective tape backed by contrasting trim
  • Two exterior waist pockets with hook and loop closure
  • Two exterior chest pockets with hook and loop closure
  • Two interior waist pockets
  • Mic tabs on both shoulders
  • Zipper closure
  • Awarelite tape
  • Extra-large cell phone pocket
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107
Clothing Size:
XL
Color Finish Name:
Hi-Viz Lime
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polyester Mesh
Product Type:
Vest
Quick Release:
No
Reusable:
Yes
Width:
27 in