This product requires certification to purchase.

You last purchased this on
 
ERB Safety

  • Fast #
  • Part #EEAS4E2
  • Item #4666159
  • Manufacturer Part #EAS4E2
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

  • Fast #
  • Part #EEAS4E2
  • Item #4666159
  • Manufacturer Part #EAS4E2
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Smoke/White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provides additional UV protection
  • Opaque covering with see through smoke colored front
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA Z89.1
Color Finish Name:
Smoke/White
ISO:
ISO 9001:2015
Material:
Plastic
Material Type:
HDPE
Reusable:
Yes