Safety Glass with Grey Lens and Pink Frame
Ella Safety Glass with Grey Lens and Pink Frame
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Half frame design
- Most popular women's style safety glass
- Pink frame and temples
- Gray tinted lenses
- 8 base curve dual lenses
- Padded temple tips
- Soft rubber nose pads
- Polycarbonate lenses offer 99% UV protection
- Retail ready
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CE Approved:
- No
- Collection:
- Ella
- Glasses Frame Color:
- Pink
- Glasses Lens Color:
- Grey
- Height:
- 1-3/4 in
- ISO:
- ISO 9001:2015
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 720609180407