Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1200-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Elastic strap with slider size adjuster
- Does not have chin guard
- Attaches to all ERB safety Americana, Liberty, and Omega II hard hats
- Available with chin guard, ERB safety item #19181
Documents
Specifications
- Color Finish Name:
- Black
- Material:
- Plastic, Rubber
- Material Type:
- Elastic
- Product Type:
- Chin Strap
- Reusable:
- Yes
- Weight:
- 0.5 oz