Full Brim Shield
Full Brim Shield
Frequently Purchased Together
Product Details
Product Details
- Sun shield fits America Full Brim hard hats
- Provides additional UV protection
- Opaque covering with see-through tinted Lexan front
- Lightweight
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Americana® Full Brim
- Color Finish Name:
- Yellow, Black, White
- Material:
- Plastic
- Product Type:
- Sun Shield