Plastic Safety Glass with Purple Frame and Clear Lens
Girl Power at Work® Plastic Safety Glass with Purple Frame and Clear Lens
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ANSI Z87.1 High Impact
- Ergonomically correct design for all day wear
- Crystal clear lenses that offer 99% UV protection
- Soft rubber nose pads and temple tips for comfort
- 5 base curve dual lenses
Documents
Specifications
- ANSI:
- ANSI Z87.1 High Impact
- CE Approved:
- No
- Collection:
- Girl Power at Work®
- Glasses Frame Color:
- Purple
- Glasses Lens Color:
- Clear
- ISO:
- ISO 9001:2015
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate
- UPC:
- 720609153500