Polycarbonate and Nylon Pink Safety Glass with Grey and Anti-fog Lens
Girl Power at Work® Polycarbonate and Nylon Pink Safety Glass with Grey and Anti-fog Lens
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ANSI Z87.1 High Impact
- Universal fit with female flair
- 8 base curve with dual lens
- Polycarbonate lens
- Soft rubber nose pads provide additional grip
- Padded rubber temples for non-slip hold
- Wrap around Nylon frame design
- Stainless steel hinge screws
- Most popular safety glasses style for women
Documents
Specifications
- ANSI:
- ANSI Z87.1 High Impact
- CE Approved:
- No
- Collection:
- Girl Power at Work®
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- Glasses Frame Color:
- Pink
- Glasses Lens Color:
- Grey
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 720609186218