Polyester Tricot Reusable Safety Vest in Hi-Viz Lime
Girl Power at Work® Polyester Tricot Reusable Safety Vest in Hi-Viz Lime
Frequently Purchased Together
Product Details
Product Details
- Type R class 2 women's fitted safety vest
- 100% Polyester tricot
- Side slits
- Repositioned tape
- Contoured waist
- Two exterior waist pockets
- Zipper closure
- Solid material
- Awarelite tape
- Extra-large cell phone pocket
Documents
Specifications
- ANSI:
- ANSI 107 Type R Class 2, ANSI/ISEA 107 2015
- Clothing Size:
- S
- Collection:
- Girl Power at Work®
- Color Finish Name:
- Hi-Viz Lime
- Height:
- 1/4 in
- ISO:
- ISO 9001:2015
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- Polyester Tricot
- Product Type:
- Safety Vest
- Quick Release:
- No
- Reusable:
- Yes