Size L Polyester Tricot Reusable Safety Vest in Hi-Viz Lime
Girl Power at Work® Size L Polyester Tricot Reusable Safety Vest in Hi-Viz Lime
Frequently Purchased Together
Product Details
Product Details
- Hi Viz lime women's fitted vest
- ANSI/ISEA 107 Type R, Class 2
- 100% polyester tricot
- Contoured waist, vents at hips, repositioned horizontal tape
- Zipper front closure
- 2 exterior waist pockets
- Sizes SM - 5X
Documents
Specifications
- ANSI:
- ANSI 107 Type R Class 2, ANSI/ISEA 107 2015
- Clothing Size:
- L
- Collection:
- Girl Power at Work®
- Color Finish Name:
- Hi-Viz Lime
- Height:
- 1/4 in
- ISO:
- ISO 9001:2015
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- Polyester Tricot
- Product Type:
- Safety Vest
- Quick Release:
- No
- Reusable:
- Yes