This product requires certification to purchase.

Size M Polyester Tricot Reusable Safety Vest in Hi-Viz Lime

You last purchased this on
 
ERB Safety

Girl Power at Work® Size M Polyester Tricot Reusable Safety Vest in Hi-Viz Lime

  • Fast #
  • Part #E61916
  • Item #7872740
  • Manufacturer Part #61916
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

Girl Power at Work® Size M Polyester Tricot Reusable Safety Vest in Hi-Viz Lime

  • Fast #
  • Part #E61916
  • Item #7872740
  • Manufacturer Part #61916
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hi Viz lime women's fitted vest
  • ANSI/ISEA 107 Type R, Class 2
  • 100% polyester tricot
  • Contoured waist, vents at hips, repositioned horizontal tape
  • Zipper front closure
  • 2 exterior waist pockets
  • Sizes SM - 5X
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107 Type R Class 2, ANSI/ISEA 107 2015
Clothing Size:
M
Collection:
Girl Power at Work®
Color Finish Name:
Hi-Viz Lime
Height:
1/4 in
ISO:
ISO 9001:2015
Length:
16 in
Material:
Plastic
Material Type:
Polyester Tricot
Product Type:
Safety Vest
Quick Release:
No
Reusable:
Yes