Size XL Polyester Tricot Reusable Safety Vest in Hi-Viz Pink
Girl Power at Work® Size XL Polyester Tricot Reusable Safety Vest in Hi-Viz Pink
Frequently Purchased Together
Product Details
Product Details
- Hi Viz Pink unisex style vest
- Does not meet ANSI requirements
- 100% polyester tricot
- Hook & loop front closure
- 2 exterior waist pockets with hook & loop closure
- Left chest pocket with pen compartment
- Sizes SM - 5X
Documents
Specifications
- Clothing Size:
- XL
- Collection:
- Girl Power at Work®
- Color Finish Name:
- Hi-Viz Pink
- Height:
- 1/4 in
- ISO:
- ISO 9001:2015
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- Polyester Tricot
- Product Type:
- Safety Vest
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 0.35 lb