This product requires certification to purchase.

L Size Economy Mesh Safety Vest Reflective Strip in Lime

You last purchased this on
 
ERB Safety

L Size Economy Mesh Safety Vest Reflective Strip in Lime

  • Fast #
  • Part #E61648
  • Item #4207644
  • Manufacturer Part #61648
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

L Size Economy Mesh Safety Vest Reflective Strip in Lime

  • Fast #
  • Part #E61648
  • Item #4207644
  • Manufacturer Part #61648
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Type R class 2 economy safety vest
  • 100% Polyester mesh
  • One exterior left chest pocket with pen compartment
  • Two exterior waist pockets with hook and loop closure
  • Mic tab on right side
  • Zipper closure
  • Awarelite tape
  • Extra-large cell phone pocket
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107
Clothing Size:
L
Color Finish Name:
Hi-Viz Lime
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polyester Mesh
Product Type:
Vest
Quick Release:
No
Reusable:
Yes
Width:
12 in