L Size Surveyor Mesh Vest with Tablet Pocket in Hi-Viz Lime
L Size Surveyor Mesh Vest with Tablet Pocket in Hi-Viz Lime
Frequently Purchased Together
Product Details
Product Details
- 100% polyester mesh with lower solid front
- Reinforced zipper front closure
- Mic tabs on both sides
- Two lapel grommets and one left pocket grommet
- 10 pockets total
- One large clipboard pocket on back side of vest with right and left zipper access
- Exterior right chest radio pocket with gusset
- Exterior left chest pocket with 4 divisions
- Four large interior & exterior pockets
- ANSI/ISEA 107-2015, Class 2
Documents
Specifications
- ANSI:
- ANSI/ISEA 107-2015
- Clothing Size:
- L
- Color Finish Name:
- Hi-Viz Lime
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes