Liberty
Frequently Purchased Together
Product Details
Product Details
- Made in USA
- 4-point plastic suspension
- Helmet slots accommodate wide variety of accessory items
- Accommodates chin strap
- Certified when headband installed in reverse position
- Moisture wicking brow pad is removable, washable, and replaceable
- Goggle retaining slots on suspension
- Ratchet knob suspension adjusts head size from 6.625 to 8
- Functional rain trough
- Weighs 12.55 oz.
Documents
Specifications
- ANSI:
- ANSI Z89.1 Type 1 Class C, E and G
- Clothing Size:
- Standard
- Collection:
- Liberty
- Color Finish Name:
- Yellow
- Height:
- 5 in
- ISO:
- ISO 9001:2015
- Length:
- 11-1/2 in
- Material:
- Plastic
- Material Type:
- HDPE
- Reusable:
- Yes