This product requires certification to purchase.

Safety Glass with Grey Lens and Camo Frame

You last purchased this on
 
ERB Safety

Live Free™ Safety Glass with Grey Lens and Camo Frame

  • Fast #
  • Part #E18042
  • Item #7095038
  • Manufacturer Part #18042
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

Live Free™ Safety Glass with Grey Lens and Camo Frame

  • Fast #
  • Part #E18042
  • Item #7095038
  • Manufacturer Part #18042
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Camouflage pattern, full frame design
  • Gray, anti-fog lenses
  • Polycarbonate lenses offer 99% UV protection
  • Stainless steel hinge screws
  • American flag printed on left temple
  • Permanent foam cushion on frame interior
  • Soft nose pads
  • Retail ready
  • 8 base curve lenses
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
CE Approved:
No
Collection:
Live Free™
Glasses Frame Color:
Camouflage
Glasses Lens Color:
Aussie Grey
Height:
1-3/4 in
ISO:
ISO 9001:2015
Length:
9-1/2 in
Material:
Plastic
Material Type:
Polycarbonate