This product requires certification to purchase.

Plastic Safety Glass with Pink Frame and Anti-fog, Grey Lens

You last purchased this on
 
ERB Safety

Lucy Plastic Safety Glass with Pink Frame and Anti-fog, Grey Lens

  • Fast #
  • Part #E17947
  • Item #4420966
  • Manufacturer Part #17947
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

Lucy Plastic Safety Glass with Pink Frame and Anti-fog, Grey Lens

  • Fast #
  • Part #E17947
  • Item #4420966
  • Manufacturer Part #17947
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ANSI Z87.1 High Impact
  • Popular IPROTECT® style made for ladies
  • 9.5 base curve offers great wrap around protection
  • Hard coated polycarbonate lens offers 99% UV protection
  • Ultra lightweight, frameless design
  • Integrated nose pads
  • Stainless steel hinge screws
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1 High Impact
CE Approved:
No
Collection:
Lucy
Glasses Frame Color:
Pink
Glasses Lens Color:
Anti-fog/Grey
ISO:
ISO 9001:2008
Material:
Plastic
Material Type:
Polycarbonate