This product requires certification to purchase.

M Size Surveyor Vest with Tablet Pocket in Hi-Viz Lime

You last purchased this on
 
ERB Safety

M Size Surveyor Vest with Tablet Pocket in Hi-Viz Lime

  • Fast #
  • Part #E61231
  • Item #4896841
  • Manufacturer Part #61231
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

M Size Surveyor Vest with Tablet Pocket in Hi-Viz Lime

  • Fast #
  • Part #E61231
  • Item #4896841
  • Manufacturer Part #61231
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 100% polyester mesh with lower solid front
  • Reinforced zipper front closure
  • Mic tabs on both sides
  • Two lapel grommets and one left pocket grommet
  • 10 pockets total
  • One large clipboard pocket on back side of vest with right and left zipper access
  • Exterior right chest radio pocket with gusset
  • Exterior left chest pocket with 4 divisions
  • Four large interior & exterior pockets
  • ANSI/ISEA 107-2015, Class 2
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107-2015
Clothing Size:
M
Color Finish Name:
Hi-Viz Lime
ISO:
ISO 9001:2015
Material:
Plastic
Material Type:
Polyester
Quick Release:
No
Reusable:
Yes