This product requires certification to purchase.

2XL Size Men's Soft Shell Jacket in Hi-Viz Lime

You last purchased this on
 
ERB Safety

2XL Size Men's Soft Shell Jacket in Hi-Viz Lime

  • Fast #
  • Part #E62206
  • Item #4929408
  • Manufacturer Part #62206
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

2XL Size Men's Soft Shell Jacket in Hi-Viz Lime

  • Fast #
  • Part #E62206
  • Item #4929408
  • Manufacturer Part #62206
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Soft shell, multi-season jacket
  • Rain guard with zipper front closure
  • Breathable, water and wind resistant
  • Black bottom hides grease and grime
  • Two exterior slash pockets with rain guard zipper closure
  • Channeled hem with adjustable cinch cord
  • One or more pockets will hold a 5.5" cell phone with sturdy case
  • Extended jacket tail
  • Adjustable cuffs
  • Fleece lined comfort collar
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107-2015
Clothing Size:
XXL
Color Finish Name:
Hi-Viz Lime, Black
ISO:
ISO 9001:2015
Material:
Plastic
Material Type:
Polyester
Quick Release:
No
Reusable:
Yes