XL Size Nylon Abrasion Resistant Gloves in Grey (Pack of 12)
N100 XL Size Nylon Abrasion Resistant Gloves in Grey (Pack of 12)
Frequently Purchased Together
Product Details
Product Details
- 15 gauge gray nylon and spandex seamless gloves
- Micro-foam black nitrile smooth finish improves grip performance
- Elastic cuff prevents dirt and debris from entering glove
- Good glove for slippery and oily work environments
Documents
Specifications
- CE Approved:
- No
- Coating:
- Nitrile
- Collection:
- N100
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Abrasion Resistant
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Pack of 12
- Reusable:
- Yes
- Weight:
- 1.2 lb
- Width:
- 4-1/2 in