N300 15g Gray Nylon Nitrile Microdot L
N300 15g Gray Nylon Nitrile Microdot L
Frequently Purchased Together
Product Details
Product Details
- 15 Gauge gray nylon and spandex seamless gloves provides good dexterity
- Black nitrile micro-foam is breathable
- Micro-dots on gloves enhance grip in oily environments
- Abrasion resistance yet tactile sensitive
- Elastic cuff prevents dirt and debris from entering glove
Documents
Specifications
- Coating:
- Nitrile
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- L
- Glove Type:
- All Purpose
- Height:
- 5 in
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Pack of 12
- Reusable:
- Yes
- Weight:
- 16 oz
- Width:
- 5 in