Safety Glass with Grey Lens and Red Frame
Octane® Safety Glass with Grey Lens and Red Frame
Frequently Purchased Together
Product Details
Product Details
- Red half frame
- Gray lenses
- Polycarbonate lenses offer 99% UV protection
- Rubber tipped temples provide secure hold
- Includes eyewear lanyard
- Fits most face sizes
- Wraparound temples
- Most popular style
- 8.5 base curve
- Soft rubber nose pads
Documents
Specifications
- ANSI:
- ANSI/ISEA Z87.1
- CSA Certified:
- CSA Z94.3
- Collection:
- Octane®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Glasses Frame Color:
- Red
- Glasses Lens Color:
- Grey
- ISO:
- ISO 9001:2008
- Material:
- Plastic
- Material Type:
- Polycarbonate